Fiber Disc FS100, 120 Grit, 4-1/2 in x 7/8 in Hole, 25PK
- Mfr # FS100 120G11522
- Zoro # G823777568
product price:Â
$
37.25
/pk of 25, $1.49/ea
Key Features
Abrasive Grade
Extra Coarse
Backing Weight
Fiber
Color
Brown
Connector Size
7/8 in
Primary Material Application
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS100 120G11522
- Zoro #
- G823777568
- UPC #
- -
- Country of Origin
- Germany
- Abrasive Grade
- Extra Coarse
- Backing Weight
- Fiber
- Color
- Brown
- Abrasive Grit
- 120
- Primary Material Application
- Metal
- Disc Backing Material
- Vulcanized Fiber
- Backing Material
- Fiber
- For Use With
- For Metal Removal, Metal, Steel, Iron, Surface Contaminant Removal, Smoothing, Blending, And Weld Seam Removal.
- Abrasive Material
- Aluminum Oxide
- Resistance Properties
- Tear Resistant
- Connector Type
- Unthreaded Hole
- Abrasive Type
- Coated
- Item
- Fiber Disc
- Max. RPM
- 13,000 RPM
Dimensions
- Connector Size
- 7/8 in
- Disc Diameter
- 4-1/2 in
- Overall Diameter
- 4-1/2 in
- Size
- 4-1/2 in
- Width
- 4-1/2 in
- Disc Dia.
- 4-1/2 in
- Mounting Hole Size
- 7/8 in
Description
For Metal Removal, Metal, Steel, Iron, Surface Contaminant Removal, Smoothing, Blending, And Weld Seam Removal. FS100 Fiber Disc, 4-1/2 in x 7/8 x 120 Grit, 4-1/2 in, 7/8 in, Coated, Aluminum Oxide, 120 / P120, Extra Coarse, Vulcanized Fiber, Fiber,13,000 RPM,120 Grit, Brown, Extra Coarse, Fiber Disc, FS100, Unthreaded Hole,13,000 RPM, Tear Resistant, 25 Per Box. Backing Pad Not Included.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.