Shop KLINGSPOR
See all product information
Create Account
Fiber Disc FS100, 60 Grit, 4-1/2 in x 7/8 in Hole, 25PK
- Mfr # FS100 060G11522
- Zoro # G023777580
product price:Â
$
37.25
/pk of 25, $1.49/ea
Key Features
Width
4-1/2 in
Disc Dia.
4-1/2 in
Connector Size
7/8 in
For Use With
For Metal Removal, Metal, Steel, Iron, Surface Contaminant Removal, Smoothing, Blending, And Weld Seam Removal.
Resistance Properties
Tear Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS100 060G11522
- Zoro #
- G023777580
- UPC #
- -
- Country of Origin
- Germany
- Item
- Fiber Disc
- For Use With
- For Metal Removal, Metal, Steel, Iron, Surface Contaminant Removal, Smoothing, Blending, And Weld Seam Removal.
- Resistance Properties
- Tear Resistant
- Backing Material
- Fiber
- Backing Weight
- Fiber
- Max. RPM
- 13,000 RPM
- Color
- Brown
- Connector Type
- Unthreaded Hole
- Disc Backing Material
- Vulcanized Fiber
- Abrasive Type
- Coated
- Abrasive Grade
- Extra Coarse
- Abrasive Grit
- 60
- Primary Material Application
- Metal
- Abrasive Material
- Aluminum Oxide
Dimensions
- Width
- 4-1/2 in
- Disc Dia.
- 4-1/2 in
- Connector Size
- 7/8 in
- Disc Diameter
- 4-1/2 in
- Size
- 4-1/2 in
- Mounting Hole Size
- 7/8 in
- Overall Diameter
- 4-1/2 in
Description
For Metal Removal, Metal, Steel, Iron, Surface Contaminant Removal, Smoothing, Blending, And Weld Seam Removal. FS100 Fiber Disc, 4-1/2 in x 7/8 x 60 Grit, 4-1/2 in, 7/8 in, Coated, Aluminum Oxide, 60 / P60, Extra Coarse, Vulcanized Fiber, Fiber,13,000 RPM,60 Grit, Brown, Extra Coarse, Fiber Disc, FS100, Unthreaded Hole,13,000 RPM, Tear Resistant, 25 Per Box. Backing Pad Not Included.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.