Fiber Disc FS100, 24 Grit, 4-1/2 in x 7/8 in Hole, 25PK
- Mfr # FS100 024G11522
- Zoro # G423777579
product price:Â
$
37.25
/pk of 25, $1.49/ea
Key Features
Color
Brown
Disc Diameter
4-1/2 in
For Use With
For Metal Removal, Metal, Steel, Iron, Surface Contaminant Removal, Smoothing, Blending, And Weld Seam Removal.
Connector Type
Unthreaded Hole
Max. RPM
13,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS100 024G11522
- Zoro #
- G423777579
- UPC #
- -
- Country of Origin
- Germany
- Color
- Brown
- Item
- Fiber Disc
- For Use With
- For Metal Removal, Metal, Steel, Iron, Surface Contaminant Removal, Smoothing, Blending, And Weld Seam Removal.
- Connector Type
- Unthreaded Hole
- Max. RPM
- 13,000 RPM
- Abrasive Grit
- 24
- Disc Backing Material
- Vulcanized Fiber
- Resistance Properties
- Tear Resistant
- Primary Material Application
- Metal
- Abrasive Type
- Coated
- Abrasive Grade
- Extra Coarse
- Backing Material
- Fiber
- Backing Weight
- Fiber
- Abrasive Material
- Aluminum Oxide
Dimensions
- Disc Diameter
- 4-1/2 in
- Width
- 4-1/2 in
- Size
- 4-1/2 in
- Connector Size
- 7/8 in
- Disc Dia.
- 4-1/2 in
- Overall Diameter
- 4-1/2 in
- Mounting Hole Size
- 7/8 in
Description
For Metal Removal, Metal, Steel, Iron, Surface Contaminant Removal, Smoothing, Blending, And Weld Seam Removal. FS100 Fiber Disc, 4-1/2 in x 7/8 x 24 Grit, 4-1/2 in, 7/8 in, Coated, Aluminum Oxide, 24 / P24, Extra Coarse, Vulcanized Fiber, Fiber,13,000 RPM,24 Grit, Brown, Extra Coarse, Fiber Disc, FS100, Unthreaded Hole,13,000 RPM, Tear Resistant, 25 Per Box. Backing Pad Not Included.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.