Shop KLINGSPOR
See all product information
Create Account
Fiber Disc FS100, 36 Grit, 4-1/2 in x 7/8 in Hole, 25PK
- Mfr # FS100 036G11522
- Zoro # G023777573
product price:Â
$
37.25
/pk of 25, $1.49/ea
Key Features
Mounting Hole Size
7/8 in
Abrasive Grade
Extra Coarse
Abrasive Material
Aluminum Oxide
Color
Brown
Primary Material Application
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS100 036G11522
- Zoro #
- G023777573
- UPC #
- -
- Country of Origin
- Germany
- Abrasive Grade
- Extra Coarse
- Abrasive Material
- Aluminum Oxide
- Color
- Brown
- Primary Material Application
- Metal
- Max. RPM
- 13,000 RPM
- Backing Weight
- Fiber
- For Use With
- For Metal Removal, Metal, Steel, Iron, Surface Contaminant Removal, Smoothing, Blending, And Weld Seam Removal.
- Resistance Properties
- Tear Resistant
- Connector Type
- Unthreaded Hole
- Disc Backing Material
- Vulcanized Fiber
- Abrasive Grit
- 36
- Backing Material
- Fiber
- Abrasive Type
- Coated
- Item
- Fiber Disc
Dimensions
- Mounting Hole Size
- 7/8 in
- Connector Size
- 7/8 in
- Disc Dia.
- 4-1/2 in
- Overall Diameter
- 4-1/2 in
- Disc Diameter
- 4-1/2 in
- Width
- 4-1/2 in
- Size
- 4-1/2 in
Description
For Metal Removal, Metal, Steel, Iron, Surface Contaminant Removal, Smoothing, Blending, And Weld Seam Removal. FS100 Fiber Disc, 4-1/2 in x 7/8 x 36 Grit, 4-1/2 in, 7/8 in, Coated, Aluminum Oxide, 36 / P36, Extra Coarse, Vulcanized Fiber, Fiber,13,000 RPM,36 Grit, Brown, Extra Coarse, Fiber Disc, FS100, Unthreaded Hole,13,000 RPM, Tear Resistant, 25 Per Box. Backing Pad Not Included.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.