Shop KLINGSPOR
See all product information
Create Account
Fiber Disc FS100, 80 Grit, 4-1/2 in x 7/8 in Hole, 25PK
- Mfr # FS100 080G11522
- Zoro # G923777567
product price:Â
$
37.25
/pk of 25, $1.49/ea
Key Features
Disc Backing Material
Vulcanized Fiber
Max. RPM
13,000 RPM
Size
4-1/2 in
Abrasive Grade
Extra Coarse
Disc Diameter
4-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS100 080G11522
- Zoro #
- G923777567
- UPC #
- -
- Country of Origin
- Germany
- Abrasive Grit
- 80
- Disc Backing Material
- Vulcanized Fiber
- Max. RPM
- 13,000 RPM
- Abrasive Grade
- Extra Coarse
- Backing Weight
- Fiber
- For Use With
- For Metal Removal, Metal, Steel, Iron, Surface Contaminant Removal, Smoothing, Blending, And Weld Seam Removal.
- Primary Material Application
- Metal
- Backing Material
- Fiber
- Connector Type
- Unthreaded Hole
- Abrasive Material
- Aluminum Oxide
- Item
- Fiber Disc
- Abrasive Type
- Coated
- Resistance Properties
- Tear Resistant
- Color
- Brown
Dimensions
- Size
- 4-1/2 in
- Disc Diameter
- 4-1/2 in
- Overall Diameter
- 4-1/2 in
- Mounting Hole Size
- 7/8 in
- Width
- 4-1/2 in
- Connector Size
- 7/8 in
- Disc Dia.
- 4-1/2 in
Description
For Metal Removal, Metal, Steel, Iron, Surface Contaminant Removal, Smoothing, Blending, And Weld Seam Removal. FS100 Fiber Disc, 4-1/2 in x 7/8 x 80 Grit, 4-1/2 in, 7/8 in, Coated, Aluminum Oxide, 80 / P80, Extra Coarse, Vulcanized Fiber, Fiber,13,000 RPM,80 Grit, Brown, Extra Coarse, Fiber Disc, FS100, Unthreaded Hole,13,000 RPM, Tear Resistant, 25 Per Box. Backing Pad Not Included.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.