Shop KLINGSPOR
See all product information
Create Account
Fiber Disc FS100, 40 Grit, 4-1/2 in x 7/8 in Hole, 25PK
- Mfr # FS100 040G11522
- Zoro # G723777569
product price:Â
$
37.25
/pk of 25, $1.49/ea
Key Features
Backing Weight
Fiber
Abrasive Material
Aluminum Oxide
For Use With
For Metal Removal, Metal, Steel, Iron, Surface Contaminant Removal, Smoothing, Blending, And Weld Seam Removal.
Size
4-1/2 in
Mounting Hole Size
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS100 040G11522
- Zoro #
- G723777569
- UPC #
- -
- Country of Origin
- Germany
- Backing Weight
- Fiber
- Abrasive Material
- Aluminum Oxide
- For Use With
- For Metal Removal, Metal, Steel, Iron, Surface Contaminant Removal, Smoothing, Blending, And Weld Seam Removal.
- Abrasive Grit
- 40
- Color
- Brown
- Disc Backing Material
- Vulcanized Fiber
- Max. RPM
- 13,000 RPM
- Item
- Fiber Disc
- Abrasive Grade
- Extra Coarse
- Resistance Properties
- Tear Resistant
- Backing Material
- Fiber
- Abrasive Type
- Coated
- Connector Type
- Unthreaded Hole
- Primary Material Application
- Metal
Dimensions
- Size
- 4-1/2 in
- Mounting Hole Size
- 7/8 in
- Disc Diameter
- 4-1/2 in
- Width
- 4-1/2 in
- Connector Size
- 7/8 in
- Disc Dia.
- 4-1/2 in
- Overall Diameter
- 4-1/2 in
Description
For Metal Removal, Metal, Steel, Iron, Surface Contaminant Removal, Smoothing, Blending, And Weld Seam Removal. FS100 Fiber Disc, 4-1/2 in x 7/8 x 40 Grit, 4-1/2 in, 7/8 in, Coated, Aluminum Oxide, 40 / P40, Extra Coarse, Vulcanized Fiber, Fiber,13,000 RPM,40 Grit, Brown, Extra Coarse, Fiber Disc, FS100, Unthreaded Hole,13,000 RPM, Tear Resistant, 25 Per Box. Backing Pad Not Included.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.