Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Taper, KM63TS

  • Mfr # KM63TSEM12055M

  • Zoro # G3811663


product price: $608.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Coolant Fed
Coolant Through
Nose Dia.
41.50mm
Standards
DIN 6535/1835, ISO 26622
Projection
55.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KM63TSEM12055M
Zoro #
G3811663
UPC #
4059782095199
Country of Origin
United States

Dimensions

Dimension Type
Metric
Nose Dia.
41.50mm
Taper Size
KM63TS
Overall Length
3.7382mm
Shank Dia.
63.00mm
Shank Length
39.9500mm

Details

Coolant Fed
Coolant Through
Item
End Mill Holder
Standards
DIN 6535/1835, ISO 26622
Projection
55.00mm
Shank Type - Machining
Taper
Measurement System
Metric

Description

End Mill Holder, Taper Size KM63TS, Projection 55.00mm, Nose Dia. 41.50mm, Measurement System Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.