Shop KM SYSTEMS
See all product information
Create Account
Grooving/Threading Cutting Unit Head, KM40TSS16FNEL2, 80.00mm L, High Speed Steel
- Mfr # 3955482
- Zoro # G3759793
product price:Â
$
577.99
/ea
Free Shipping & Returns
Key Features
Overall Length
80.00mm
Shank Material
High Speed Steel
Insert Shape
Top Notch
ANSI Code
KM40TSS16FNEL2
Left/Right Hand
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3955482
- Zoro #
- G3759793
- UPC #
- 4059782023932
- Country of Origin
- United States
- Item
- Grooving/Threading Cutting Unit Head
- Shank Material
- High Speed Steel
- Insert Shape
- Top Notch
- ANSI Code
- KM40TSS16FNEL2
- Left/Right Hand
- Left Hand
- Cutting Direction
- Left Hand
- Rake
- 0.000
- ISO Number
- KM40TSS16FNEL2
- Insert Style
- NG 2R
- Standards
- ISO 26622
- Compatible Hardware
- Clamp CM146, Clamp Screw MS1488
- Cutting Application
- Grooving, Threading
- Center to Cutting Tip
- 11.00mm
- Coolant Fed
- Coolant Through
- Toolholder Style
- KM40TSS16FNE
- Insert Holding Type
- Top Clamp
- Cutting Location
- Internal
- Product Family
- Top Notch Grooving
Dimensions
- Overall Length
- 80.00mm
- Shank Dia.
- 40.00mm
- Depth of Cut
- 3.51 mm
- Max. Bore Depth
- 56.00mm
- Min. Bore Dia.
- 20.00mm
- Neck Dia.
- 16.00mm
- Connection Size
- KM40
- Wire Rope Length
- 80.00mm
- Length
- 80.00mm
Description
Grooving/Threading Cutting Unit Head, KM40TSS16FNE, Left Hand, Center to Cutting Tip 11.00mm
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.