Grooving/Threading Cutting Unit Head, KM40TSS32GNEL3, 90.00mm L, High Speed Steel
- Mfr # 3955496
- Zoro # G3755575
product price:Â
$
584.99
/ea
Free Shipping & Returns
Key Features
Overall Length
90.00mm
Shank Material
High Speed Steel
Insert Shape
Top Notch
ANSI Code
KM40TSS32GNEL3
Left/Right Hand
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3955496
- Zoro #
- G3755575
- UPC #
- 4059782023499
- Country of Origin
- United States
Dimensions
- Overall Length
- 90.00mm
- Shank Dia.
- 40.00mm
- Min. Bore Dia.
- 40.00mm
- Neck Dia.
- 32.00mm
- Depth of Cut
- 5.33 mm
- Max. Bore Depth
- 76.00mm
- Connection Size
- KM40
- Wire Rope Length
- 90.00mm
- Length
- 90.00mm
Description
Grooving/Threading Cutting Unit Head, KM40TSS32GNE, Left Hand, Center to Cutting Tip 22.00mm
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.