Shop KM SYSTEMS
See all product information
Create Account
Indexable Cutting Head Unit, KM40TSS25ESCLPR09, 94.95mm L, 80 Degrees Diamond Insert Shape
- Mfr # 3955520
- Zoro # G3568684
product price:Â
$
580.99
/ea
Free Shipping & Returns
Key Features
Overall Length
94.95mm
Insert Shape
80 Degrees Diamond
ANSI Code
KM40TSS25ESCLPR09
Shank Dia.
40.00mm
Rake
0 Degrees Axial, 0 Degrees Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3955520
- Zoro #
- G3568684
- UPC #
- 4059782026803
- Country of Origin
- United States
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- KM40TSS25ESCLPR09
- Rake
- 0 Degrees Axial, 0 Degrees Radial
- Cutting Direction
- Right Hand
- Insert Style
- CP
- Number of Coolant Holes
- 1
- Insert Holding Type
- Screw On
- ISO Number
- KM40TSS25ESCLPR09
- Center to Cutting Tip
- 17.00mm
- Cutting Application
- Boring
- Side Cutting Edge Angle
- -5 Degrees
- Standards
- ISO 26622
- Insert Clearance Angle
- 11 Degrees
- Compatible Hardware
- Screw Clamp
- Approach Angle
- 95 Degrees
- Coolant Fed
- Coolant Through
Dimensions
- Overall Length
- 94.95mm
- Shank Dia.
- 40.00mm
- Insert Size
- 09T308 (32.52)
- Max. Bore Depth
- 55.09mm
- Insert Cutting Edge Length
- 9.67mm
- Min. Bore Dia.
- 32.00mm
- Connection Size
- KM40TS
- Wire Rope Length
- 94.95mm
- Length
- 94.95mm
Description
Indexable Cutting Head Unit, Insert Shape 80 Degrees Diamond, Overall Length 94.95mm, KM40TSS25ESCLPR09, 95 Degrees , 17.00mm, Screw Clamp, Coolant Through, Boring, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.