Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Chuck, 27.70mm, KM40TS

  • Mfr # KM40TSHC08065M

  • Zoro # G3756101


product price: $1,552.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
40.00mm
Series
KMS
Taper
KM40TS
ANSI Number
KM40TSHC08065M
Shank Dia.
8.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KM40TSHC08065M
Zoro #
G3756101
UPC #
4059782020757
Country of Origin
Slovenia

Dimensions

Bore Dia.
40.00mm
Nose Dia.
27.70mm
Shank Dia.
8.00mm
Taper Size
KM40TS
Hole Dia.
40.00mm
Overall Length
89.95mm
Tool Depth
34.00mm

Details

Series
KMS
Item
Hydraulic Chuck
Taper
KM40TS
ANSI Number
KM40TSHC08065M
Standards
ISO 26622
Shank Type - Machining
Taper
Projection
65.00mm
Coolant Fed
Coolant Through

Description

Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 40.00mm, KM40TS, Shank Dia. 8.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.