Shop KM SYSTEMS
See all product information
Create Account
Indexable Cutting Head Unit, KM32TSS12DSCLPL06, 79.95mm L, 80 Degrees Diamond Insert Shape
- Mfr # 1144617
- Zoro # G3567521
product price:Â
$
578.99
/ea
Free Shipping & Returns
Key Features
Overall Length
79.95mm
Insert Shape
80 Degrees Diamond
ANSI Code
KM32TSS12DSCLPL06
Rake
-3 Degrees Radial, 0 Degrees Axial
Insert Size
060204 (21.51)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1144617
- Zoro #
- G3567521
- UPC #
- 4059782180321
- Country of Origin
- United States
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- KM32TSS12DSCLPL06
- Rake
- -3 Degrees Radial, 0 Degrees Axial
- Cutting Direction
- Left Hand
- Insert Clearance Angle
- 11 Degrees
- Standards
- ISO 26622
- Insert Holding Type
- Screw On
- Side Cutting Edge Angle
- -5 Degrees
- Compatible Hardware
- Screw Clamp
- ISO Number
- KM32TSS12DSCLPL06
- Approach Angle
- 95 Degrees
- Coolant Fed
- Coolant Through
- Insert Style
- CP
- Cutting Application
- Boring
- Center to Cutting Tip
- 9.00mm
- Number of Coolant Holes
- 1
Dimensions
- Overall Length
- 79.95mm
- Insert Size
- 060204 (21.51)
- Shank Dia.
- 32.00mm
- Min. Bore Dia.
- 16.00mm
- Insert Cutting Edge Length
- 6.45mm
- Max. Bore Depth
- 43.21mm
- Connection Size
- KM32TS
- Wire Rope Length
- 79.95mm
- Length
- 79.95mm
Description
Indexable Cutting Head Unit, Insert Shape 80 Degrees Diamond, Overall Length 79.95mm, KM32TSS12DSCLPL06, 95 Degrees , 9.00mm, Screw Clamp, Coolant Through, Boring, Left Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.