Shop KM SYSTEMS
See all product information
Create Account
Indexable Cutting Head Unit, KM40TSS16FSCLPR09, 104.95mm L, 80 Degrees Diamond Insert Shape
- Mfr # 3955516
- Zoro # G3569463
product price:Â
$
593.99
/ea
Free Shipping & Returns
Key Features
Overall Length
104.95mm
Insert Shape
80 Degrees Diamond
ANSI Code
KM40TSS16FSCLPR09
Insert Size
09T308 (32.52)
Rake
-3 Degrees Radial, 0 Degrees Axial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3955516
- Zoro #
- G3569463
- UPC #
- 4059782028586
- Country of Origin
- United States
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- KM40TSS16FSCLPR09
- Cutting Direction
- Right Hand
- Rake
- -3 Degrees Radial, 0 Degrees Axial
- Center to Cutting Tip
- 11.00mm
- ISO Number
- KM40TSS16FSCLPR09
- Number of Coolant Holes
- 1
- Insert Clearance Angle
- 11 Degrees
- Approach Angle
- 95 Degrees
- Side Cutting Edge Angle
- -5 Degrees
- Insert Holding Type
- Screw On
- Insert Style
- CP
- Cutting Application
- Boring
- Compatible Hardware
- Screw Clamp
- Standards
- ISO 26622
- Coolant Fed
- Coolant Through
Dimensions
- Overall Length
- 104.95mm
- Insert Size
- 09T308 (32.52)
- Shank Dia.
- 40.00mm
- Min. Bore Dia.
- 20.00mm
- Insert Cutting Edge Length
- 9.67mm
- Max. Bore Depth
- 56.11mm
- Connection Size
- KM40TS
- Wire Rope Length
- 104.95mm
- Length
- 104.95mm
Description
Indexable Cutting Head Unit, Insert Shape 80 Degrees Diamond, Overall Length 104.95mm, KM40TSS16FSCLPR09, 95 Degrees , 11.00mm, Screw Clamp, Coolant Through, Boring, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.