Shop KM SYSTEMS
See all product information
Create Account
Indexable Cutting Head Unit, KM63TSS32LSDUCL11, 179.95mm L, 55 Degrees Diamond Insert Shape
- Mfr # 2414895
- Zoro # G3571259
product price:Â
$
831.99
/ea
Free Shipping & Returns
Key Features
Overall Length
179.95mm
Insert Shape
55 Degrees Diamond
ANSI Code
KM63TSS32LSDUCL11
Rake
-3 Degrees Radial, 0 Degrees Axial
Insert Size
11T308 (32.52)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2414895
- Zoro #
- G3571259
- UPC #
- 4059782055643
- Country of Origin
- Germany
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 55 Degrees Diamond
- ANSI Code
- KM63TSS32LSDUCL11
- Rake
- -3 Degrees Radial, 0 Degrees Axial
- Cutting Direction
- Left Hand
- ISO Number
- KM63TSS32LSDUCL11
- Insert Style
- DC
- Standards
- ISO 26622
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 1
- Cutting Application
- Boring
- Compatible Hardware
- Screw Clamp
- Insert Clearance Angle
- 7 Degrees
- Center to Cutting Tip
- 22.00mm
- Approach Angle
- 93 Degrees
- Side Cutting Edge Angle
- -3 Degrees
- Insert Holding Type
- Screw On
Dimensions
- Overall Length
- 179.95mm
- Insert Size
- 11T308 (32.52)
- Shank Dia.
- 63.00mm
- Max. Bore Depth
- 112.22mm
- Min. Bore Dia.
- 40.00mm
- Insert Cutting Edge Length
- 11.63mm
- Connection Size
- KM63TS
- Wire Rope Length
- 179.95mm
- Length
- 179.95mm
Description
Indexable Cutting Head Unit, Insert Shape 55 Degrees Diamond, Overall Length 179.95mm, KM63TSS32LSDUCL11, 93 Degrees , 22.00mm, Screw Clamp, Coolant Through, Boring, Left Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.