Shop KM SYSTEMS
See all product information
Create Account
Indexable Cutting Head Unit, KM63TSS32LSDUCR11, 179.95mm L, 55 Degrees Diamond Insert Shape
- Mfr # 2414894
- Zoro # G3569402
product price:Â
$
831.99
/ea
Free Shipping & Returns
Key Features
Overall Length
179.95mm
Insert Shape
55 Degrees Diamond
ANSI Code
KM63TSS32LSDUCR11
Shank Dia.
63.00mm
Insert Size
11T308 (32.52)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2414894
- Zoro #
- G3569402
- UPC #
- 4059782055629
- Country of Origin
- Multiple
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 55 Degrees Diamond
- ANSI Code
- KM63TSS32LSDUCR11
- Cutting Direction
- Right Hand
- Rake
- -3 Degrees Radial, 0 Degrees Axial
- Side Cutting Edge Angle
- -3 Degrees
- Cutting Application
- Boring
- Number of Coolant Holes
- 1
- Insert Clearance Angle
- 7 Degrees
- Standards
- ISO 26622
- Center to Cutting Tip
- 22.00mm
- Coolant Fed
- Coolant Through
- ISO Number
- KM63TSS32LSDUCR11
- Insert Holding Type
- Screw On
- Compatible Hardware
- Screw Clamp
- Approach Angle
- 93 Degrees
- Insert Style
- DC
Dimensions
- Overall Length
- 179.95mm
- Shank Dia.
- 63.00mm
- Insert Size
- 11T308 (32.52)
- Max. Bore Depth
- 112.22mm
- Insert Cutting Edge Length
- 11.63mm
- Min. Bore Dia.
- 40.00mm
- Connection Size
- KM63TS
- Wire Rope Length
- 179.95mm
- Length
- 179.95mm
Description
Indexable Cutting Head Unit, Insert Shape 55 Degrees Diamond, Overall Length 179.95mm, KM63TSS32LSDUCR11, 93 Degrees , 22.00mm, Screw Clamp, Coolant Through, Boring, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.