Shop WIDIA

Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide

  • Mfr # 4171698
  • Zoro # G2814240

product price: 
$
8.29
/ea
Sold in multiples of 10 for $82.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171698
Zoro #
G2814240
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP35CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG120412RH
Mounting Style
Clamp
ANSI Number
CNMG433RH
Non Ferrous (N) Compatibility
No
No. of Edges
8
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Coating
Tin
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
Relief Angle
0 Degrees
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Number of Cutting Edges
8
Measurement System
Fractional Inch
ANSI Code
CNMG433RH
Material - Machining
Carbide
Secondary Material Application
Cast Iron
Cutting Application
Turning
Manufacturer Grade
WP35CT
Finish - Machining
TiN
Insert Holding Type
Straight Hole
Shape
Rhombic
Primary Material Application ISO Code
P
Chip-Breaker Style
On Two Sides
Chip-Breaker Code
RH
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
K
Primary Material Application
Steel
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
433
Corner Radius
3/64 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.047"
Cutting Edge Length
12.90mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code RH, Inscribed Circle 1/2 in, TiN, ANSI Code CNMG433RH, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.