Shop KM SYSTEMS
See all product information
Create Account
Thread Cutting Head, Left Hand, KM40TS
- Mfr # 3950756
- Zoro # G3937234
product price:Â
$
444.99
/ea
Free Shipping & Returns
Key Features
Insert Style
WN..
Insert Size
08
ISO Number
KM40TSDWLNL08KC04
Cutting Direction
Left Hand
Insert Holding Type
Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3950756
- Zoro #
- G3937234
- UPC #
- 4059782050631
- Country of Origin
- United States
Dimensions
- Insert Size
- 08
- Min. Bore Dia.
- 54.00mm
- Max. Bore Depth
- 45.00mm
Details
- Item
- Diamond Turning Insert
- Insert Style
- WN..
- ISO Number
- KM40TSDWLNL08KC04
- Cutting Direction
- Left Hand
- Insert Holding Type
- Clamp
- ANSI Code
- KM40TSDWLNL08KC04
- Cutting Application
- Turning
- Coolant Fed
- Non-Coolant Through
- Product Family
- DWLN 95 Degrees
- Toolholder Style
- DWLNL
- Compatible Hardware
- CM234R Clamp Assembly, IWSN433 Shim, KMSP415IP Shim Screw, SSP025016M Pin, WN..080408/WN..432 Gage Insert
Description
Diamond Turning Insert, ANSI Code KM40TSDWLNL08KC04
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.