Shop KM SYSTEMS
See all product information
Create Account
Thread Cutting Head, Right Hand, KM40TS
- Mfr # 3951913
- Zoro # G3937225
product price:Â
$
399.99
/ea
Free Shipping & Returns
Key Features
Insert Style
VCGRVPGR
Insert Size
332 / 160408
ISO Number
KM40TSNVJCR16050M
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3951913
- Zoro #
- G3937225
- UPC #
- 4059782082816
- Country of Origin
- United States
Dimensions
- Insert Size
- 332 / 160408
- Max. Bore Depth
- 50.00mm
Details
- Item
- Diamond Turning Insert
- Insert Style
- VCGRVPGR
- ISO Number
- KM40TSNVJCR16050M
- Cutting Direction
- Right Hand
- Coolant Fed
- Coolant Through
- Standards
- ISO 26622
- Cutting Application
- Turning
- ANSI Code
- KM40TSNVJCR16050M
- Product Family
- NVJC 93 Degrees Metric CU
- Toolholder Style
- NVJCR
- Compatible Hardware
- CM113 Clamp, MS1489 Clamp screw, VCGR160408/VPGR332 Gage Insert
Description
Diamond Turning Insert, ANSI Code KM40TSNVJCR16050M
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.