Thread Cutting Head, Right Hand, KM50TS
- Mfr # 3747071
- Zoro # G3937252
product price:Â
$
536.99
/ea
Free Shipping & Returns
Key Features
Insert Style
VCGRVPGR
Insert Size
332 / 160408
ISO Number
KM50TSNVUCR16
Cutting Direction
Right Hand
Cutting Application
Turning
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3747071
- Zoro #
- G3937252
- UPC #
- 4059782056626
- Country of Origin
- Switzerland
Dimensions
- Insert Size
- 332 / 160408
- Min. Bore Dia.
- 70.00mm
- Max. Bore Depth
- 50.00mm
Details
- Item
- Diamond Turning Insert
- Insert Style
- VCGRVPGR
- ISO Number
- KM50TSNVUCR16
- Cutting Direction
- Right Hand
- Cutting Application
- Turning
- Number of Coolant Holes
- 1
- ANSI Code
- KM50TSNVUCR16
- Coolant Fed
- Coolant Through
- Standards
- ISO 26622
- Product Family
- NVUC 93 Degrees Metric CU
- Compatible Hardware
- CM113 Clamp, MS1489 Clamp screw, VCGR160408/VPGR332 Gage Insert
- Toolholder Style
- NVUCR
Description
Diamond Turning Insert, ANSI Code KM50TSNVUCR16
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.