Shop KM SYSTEMS
See all product information
Create Account
Thread Cutting Head, Left Hand, KM40TS
- Mfr # 3950746
- Zoro # G3937200
product price:Â
$
448.99
/ea
Free Shipping & Returns
Key Features
Insert Style
SN..
Insert Size
12
ISO Number
KM40TSDSRNL12KC04
Cutting Direction
Left Hand
Insert Holding Type
Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3950746
- Zoro #
- G3937200
- UPC #
- 4059782082670
- Country of Origin
- Germany
Dimensions
- Insert Size
- 12
- Max. Bore Depth
- 45.00mm
Details
- Item
- Diamond Turning Insert
- Insert Style
- SN..
- ISO Number
- KM40TSDSRNL12KC04
- Cutting Direction
- Left Hand
- ANSI Code
- KM40TSDSRNL12KC04
- Insert Holding Type
- Clamp
- Coolant Fed
- Non-Coolant Through
- Cutting Application
- Turning
- Product Family
- DSRN 75 Degrees
- Compatible Hardware
- CM234R Clamp Assembly, ISSN443 Shim, KMSP415IP Shim Screw, SN..120408/SN..432 Gage Insert, SSP025016M Pin
- Toolholder Style
- DSRNL
Description
Diamond Turning Insert, ANSI Code KM40TSDSRNL12KC04
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.