Kmc
Cable Clamp, 3" dia., 1" W, PK5
Mfr # COV4917Z1
Zoro # G6266528
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Galvanized Steel
- Cable Clamping Dia. 3 in
- Clamp Thickness 0.048 in
- Clamp Band Width 1 in
- Clamp Color Gray
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 1.60A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (AGC-1-6/10-R)
- TORK Heavy Dutry Appliance Tmer, 120V AC, 1800W (RTN312)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R OR (IG5352)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Brushed Finish (SSJ26)
- KMC Cable Clamp, 11/16" dia., 1/2" W, PK50 (COL1109Z1)
- KMC Cable Clamp, 1/2" dia., 1/2" W, PK10 (CFV0909Z1)
- KMC 3/8 In Dia. Rubber Cushion Clamp 0.281 Hole (COL0609AL)
- KMC Cable Clamp, 2" dia., 1" W, PK10 (COV3317Z1)
- KMC Cable Clamp, 3" dia., 1/2" W, PK5 (COL4809Z1)
- KMC Cable Clamp, 3/8" dia., 1/2" W, PK50 (CW0607Z1)
- ZORO SELECT Half Clamp, Cushioned, Dia 5/8 In, PK50 (CHV1109Z1)
- Kmc Cable Clamps & Clips