Shop KODIAK CUTTING TOOLS
See all product information
Create Account
26-Piece Drill Bit Set with Case
- Mfr # 5420393
- Zoro # G8672714
product price:Â
$
337.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Material
Cobalt
Size
26 Pc.
Drill Bit Size
26 Pc.
Drilling Length
A-Z
Coating
Straw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5420393
- Zoro #
- G8672714
- UPC #
- -
- Country of Origin
- United States
- Drill Bit Material
- Cobalt
- Coating
- Straw
- Number of Flutes
- [Delete]
- Number of Drills
- 26 Pc.
- Index
- Metal Case
- Style
- Jobber Length - Heavy Duty 135 Deg.Split Point
- Finish - Machining
- Straw
Dimensions
- Overall Length
- Jobber Length - Heavy Duty 135 Deg.Split Point
- Size
- 26 Pc.
- Drill Bit Size
- 26 Pc.
- Drilling Length
- A-Z
- Size Range
- A-Z
Description
The KODIAK CUTTING TOOLS - 5420393 is a 26-piece drill bit set made from cobalt. Each drill bit features a jobber length design with a heavy-duty 135-degree split point, intended for drilling applications. The set includes drill bit sizes A through Z. The drill bits have a straw coating and machining finish, coated with straw coating and machined to a finished surface. The set includes storage in a metal case for transport.
Key Features:
- Made of cobalt.
- Jobber length with heavy-duty 135-degree split point style.
- Straw coating and machining finish.
- Includes drill bit sizes A through Z.
- Packaged in a metal case for storage and transport.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.