8-Piece Drill Bit Set with Case
- Mfr # 5420481
- Zoro # G8672084
product price:Â
$
482.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Material
High-Speed Steel
Overall Length
Silver and Deming - 1/2" Reduced Shank
Size
8 Pc.
Drill Bit Size
8 Pc.
Drilling Length
9/16-1 X 16ths
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5420481
- Zoro #
- G8672084
- UPC #
- -
- Country of Origin
- United States
- Drill Bit Material
- High-Speed Steel
- Number of Flutes
- [Delete]
- Index
- Plastic Case
- Number of Drills
- 8 Pc.
- Style
- Silver and Deming - 1/2" Reduced Shank
- Finish - Machining
- Black and Gold
Dimensions
- Overall Length
- Silver and Deming - 1/2" Reduced Shank
- Size
- 8 Pc.
- Drill Bit Size
- 8 Pc.
- Drilling Length
- 9/16-1 X 16ths
- Size Range
- 9/16-1 X 16ths
Description
The KODIAK CUTTING TOOLS - 5420481 is an 8-piece drill bit set made from high-speed steel. The set includes drill bits with a size range from 9/16" to 1" in 1/16" increments, each featuring a silver and Deming style with a 1/2" reduced shank. The bits have an overall drilling length between 9/16" and 1" and come finished in black and gold. The drill bits are supplied in a plastic case for storage and organization.
Key Features:
- Material: High-Speed Steel (HSS)
- Number of drills: 8 pieces
- Size range: 9/16" to 1" increments of 1/16"
- Style: Silver and Deming with a 1/2" reduced shank
- Finish: Black and gold machining finish
- Packaging: Plastic case for indexing and storage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.