Power Supply

  • Mfr # 1431298

  • Zoro # G308597759


product price:  $71.15
/ea

Key Features

Width
1.93 in
Height
2.11 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1431298
Zoro #
G308597759
UPC #
195711006332
Country of Origin
Unknown

Dimensions

Width
1.93 in
Length
3.85 in
Height
2.11 in

Details

Item
Power Supply

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.