Tower Led Light

  • Mfr # 1485643

  • Zoro # G708451491


product price:  $180.99
/ea
Free Shipping & Returns

Key Features

Height
11.811 in
Width
1.969 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1485643
Zoro #
G708451491
UPC #
195711058768
Country of Origin
Unknown

Dimensions

Length
1.969 in
Height
11.811 in
Width
1.969 in

Details

Item
Tower Led Light

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.