Tower Light Power SupplyUs

  • Mfr # 1485645

  • Zoro # G008597752


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Width
1.969 in
Height
1.969 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1485645
Zoro #
G008597752
UPC #
195711058782
Country of Origin
Unknown

Dimensions

Width
1.969 in
Length
7.874 in
Height
1.969 in

Details

Item
Tower Light Power Supply

Description

Tower Light Power Supply(Us)
  • •7.874 in. L x 1.969 in. W x 1.969 in. H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.