Shop KOOLMORE
Additional $240.00 delivery surcharge applies per item.
See details
See all product information
72 in. Commercial Outdoor Propane Gas Grill with Two 36 in. Pizza Ovens in Stainless-Steel
Mfr # CGKIT7-P36P36
Zoro # G115484761
product price:Â $4,639.99
/eaKey Features
Overall Length
46.2 in
Overall Depth
23.22 in
Width
72.4 in
Material
Stainless Steel
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CGKIT7-P36P36
Zoro #
G115484761
UPC #
810158928350
Country of Origin
China
Dimensions
Overall Length
46.2 in
Overall Depth
23.22 in
Width
72.4 in
Details
Material
Stainless Steel
Color
Stainless Steel
Description
72 in. Stainless Steel Commercial Outdoor Propane Gas Grill with two 36 in. Pizza Ovens. Built from 13-gauge 304 stainless steel, this grill is not only durable and resistant to rust but also designed to withstand the rigors of high-demand cooking environments. Featuring ten 16,000 BTU burners, spaced every 5.75 inches, the grill ensures even heat distribution across a spacious 1377 square inches of cooking area. This ample space allows you to prepare multiple dishes at once, making it ideal for entertaining. The quick-heating grill reaches cooking temperature in just 5 minutes, ensuring you can start cooking without delay. Mobility is effortless with large, sturdy casters, giving you the flexibility to position the grill wherever you need it. The grill comes fully equipped with four grates, two propane connection hoses, and a side handle, making the setup straightforward. Enhance your grill setup with two versatile 36 in. pizza oven attachments, each crafted from durable 16-gauge 304 stainless steel for long-lasting performance. These pizza ovens heat up in just 10 minutes and include built-in dial thermometers for precise temperature control, ensuring perfect pizzas every time. Certified by ETL, the KoolMore Commercial Outdoor Grill is a reliable and versatile addition to any outdoor cooking setup, ensuring youre ready for any culinary challenge. Key Features: Commercial Kitchen Precision: Experience the performance of a commercial kitchen in your outdoor space with the KoolMore Commercial Outdoor Grill, perfect for high-demand cooking environments. High-Quality Construction: Made from 13-gauge 304 stainless steel, this grill offers durability and resistance to rust and corrosion, ensuring long-lasting use. Powerful Burners: Equipped with ten 16,000 BTU burners strategically placed every 5.75 inches, this grill ensures even heat distribution across the cooking surface for consistent results. Quick Start-Up: Reaches cooking temperature within just 5 minutes, so you can start grilling quickly and efficiently. Spacious Cooking Area: With 1377 square inches of cooking space, theres plenty of room to prepare multiple dishes simultaneously.
- Powerful Burners: Equipped with five 16,000 BTU burners strategically placed every 5.75 inches, this grill ensures even heat distribution across the cooking surface for consistent results.
- Versatile Pizza Oven Attachment: This double 36 in. pizza oven grill attachment features durable 16-gauge 304 stainless steel construction, with a spacious interior that fits three pizza stones. It heats up in just 10 minutes, and the built-in dial thermometer ensures precise temperature control for perfect pizzas every time.
- High-Quality Construction: Made from 13-gauge 304 stainless steel, this grill offers durability and resistance to rust and corrosion, ensuring long-lasting use.
- Piezo Ignition System: Enjoy quick and reliable ignition with the Piezo system, designed for hassle-free startups.
- Mobility: Large, sturdy casters make it easy to move the grill wherever you need it, offering flexibility in your outdoor cooking setup.
- Convenient Accessories: Comes with two grates, a propane connection hose, and a side handle, making it fully equipped and ready to use.
- Assembly Required: The unit requires assembly but is designed for straightforward setup with all necessary components included.
- Quick Start-Up: Reaches cooking temperature within just 5 minutes, so you can start grilling quickly and efficiently.
- ETL Certified and 1 Year Manufacturer's Warranty: Built to meet stringent ETL safety standards, guaranteeing reliable performance, and backed by a comprehensive 1-year warranty covering parts and labor, ensuring support and service should you require assistance
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.