Cold Plunge Chiller and Heater- 1 HP in Black, 38 DegF to 104 DegF, WiFi App Control, and Filter

  • Mfr # CP-CHILL1HP

  • Zoro # G116382998


product price:  $3,503.99
/ea
Free Shipping & Returns

Key Features

Includes
WIFI, hot spot
Shape
Rectangular
Max. Working Temp.
104°F
Exterior Color
Black
Watts
1150 W
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CP-CHILL1HP
Zoro #
G116382998
UPC #
191042093690
Country of Origin
China

Dimensions

Width
21 in
Height
22 in
Depth
16 in

Details

Includes
WIFI, hot spot
Shape
Rectangular
Max. Working Temp.
104°F
Exterior Color
Black
Watts
1150 W
Power Type
Plug-in
Material
Metal
Tub Type
Chiller
Voltage
120 V
Features
Ozone disinfection, App control, TFT Touch panel, ETL certificated,FCC
Interior Color
Black
Item
Chiller

Description

Upgrade your wellness routine with the KPLUNGE All-in-One 1HP Cold Plunge Chiller and Heater. Cool to 38 DegF or heat to 104 DegF for recovery or relaxation. Control via touch panel or mobile app, and WiFi. Built-in ozone generator and water filter system ensure clean, safe water. Built for indoor and outdoor use, this ETL-certified chiller features wheels, a handle, and quick-connect hoses for easy setup. Ideal for athletes, spas, and home use-experience 24/7 wellness convenience.


  • POWERFUL HEATING AND CHILLING: 1HP motor cools to 38°F and heats to 104°F for therapy or comfort.
  • SMART APP CONTROL: Control every moment with ease using the WiFi, touchscreen or mobile app from anywhere.
  • BUILT-IN OZONE GENERATOR: Enjoy fresh, odor-free water every time thanks to the integrated ozone generator system.
  • UNIVERSAL COMPATIBILITY: Designed to use with KPlunge tubs but also universally compatible with any cold plunge/hot tub with standard inlet/outlet.
  • ADVANCED WATER FILTRATION: Stay worry-free with a replaceable filter system that keeps your water clean and clear.
  • DURABLE BUILD: Crafted with premium components and ETL certified for safety, reliability, and long-term use.
  • 24/7 SAFE USE: This chiller features anti-freeze, overload, and leak protection systems.
  • INDOOR/OUTDOOR USE: Compact and portable for use anywhere recovery is needed.
  • PORTABLE DESIGN: Easily glides into place with smooth-rolling wheels and a comfortable carry handle.
  • QUICK DIY SETUP: Quick-connect hoses allow for fast, tool-free setup so you can plunge sooner.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.