Spray Paint, Black, 16 oz
- Mfr # K18201
- Zoro # G522806378
product price:Â
$
14.39
/ea
Sold in multiples of 6 for
$86.34
Key Features
Base Type
Solvent
Sheen
Textured
Minimum Application Temperature
55 Degrees F
VOC Content
579 g/L
Coating Application
General Purpose Spray Paint
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K18201
- Zoro #
- G522806378
- UPC #
- 724504182016
- Country of Origin
- United States
Dimensions
- Container Size
- 16 oz
Details
- Base Type
- Solvent
- Sheen
- Textured
- Minimum Application Temperature
- 55 Degrees F
- VOC Content
- 579 g/L
- Item
- Spray Paint
- Coating Application
- General Purpose Spray Paint
- Surface Texture
- Rough, Smooth
- Opacity
- 100 %
- Dry Time
- 30 min to 6 hr
- Coverage Area
- 4 to 6 sq ft
- Standards
- OSHA 29 CFR 1910.1200
- Container Type
- Aerosol Can
- Dry Time to Recoat
- Anytime
- Maximum Application Temperature
- 75 Degrees F
- Use Location
- Exterior, Interior
- Resin Type
- Acrylic
- Resistance Properties
- Chemical Resistant
- Sub Brand
- Coarse Stone Textured Finish
- Color
- Black Granite
- Compatible Surface Material
- Ceramic, Craft Foam, Glass, Metal, Paper, Plaster, Plastic, Wicker, Wood
- Finish Texture
- Textured
- Net Weight
- 12 oz
- Wire Color
- Black Granite
Description
Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Black, Compatible Surface Material Ceramic, Craft Foam, Glass, Metal, Paper, Plaster, Plastic, Wicker, Wood, Sheen Textured, Finish Texture Textured, Resin Type Acrylic, Color Black Granite, Container Size 16 oz, Coverage Area 4 to 6 sq ft, Base Type Solvent, Dry Time 30 min to 6 hr, Use Location Exterior, Interior, Sub Brand Coarse Stone Textured Finish, Container Type Aerosol Can
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.