Spray Paint, Brown, 16 oz
- Mfr # K18202
- Zoro # G222806517
product price:Â
$
14.39
/ea
Sold in multiples of 6 for
$86.34
Key Features
Container Size
16 oz
Dry Time to Recoat
Anytime
Minimum Application Temperature
55 Degrees F
Compatible Surface Material
Ceramic, Craft Foam, Glass, Metal, Paper, Plaster, Plastic, Wicker, Wood
Maximum Application Temperature
75 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K18202
- Zoro #
- G222806517
- UPC #
- 724504182023
- Country of Origin
- United States
Dimensions
- Container Size
- 16 oz
Details
- Dry Time to Recoat
- Anytime
- Minimum Application Temperature
- 55 Degrees F
- Compatible Surface Material
- Ceramic, Craft Foam, Glass, Metal, Paper, Plaster, Plastic, Wicker, Wood
- Maximum Application Temperature
- 75 Degrees F
- Container Type
- Aerosol Can
- Standards
- OSHA 29 CFR 1910.1200
- Net Weight
- 12 oz
- Item
- Spray Paint
- VOC Content
- 579 g/L
- Sub Brand
- Coarse Stone Textured Finish
- Dry Time
- 30 min to 6 hr
- Coating Application
- General Purpose Spray Paint
- Color
- Charcoal Sand
- Opacity
- 100 %
- Base Type
- Solvent
- Resin Type
- Acrylic
- Resistance Properties
- Chemical Resistant
- Coverage Area
- 4 to 6 sq ft
- Sheen
- Textured
- Surface Texture
- Rough, Smooth
- Finish Texture
- Textured
- Use Location
- Exterior, Interior
- Wire Color
- Charcoal Sand
Description
Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Brown, Compatible Surface Material Ceramic, Craft Foam, Glass, Metal, Paper, Plaster, Plastic, Wicker, Wood, Sheen Textured, Finish Texture Textured, Resin Type Acrylic, Color Charcoal Sand, Container Size 16 oz, Coverage Area 4 to 6 sq ft, Base Type Solvent, Dry Time 30 min to 6 hr, Use Location Exterior, Interior, Sub Brand Coarse Stone Textured Finish, Container Type Aerosol Can
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.