Spray Paint, Black, 16 oz
- Mfr # K18212
- Zoro # G622806605
product price:Â
$
14.39
/ea
Sold in multiples of 6 for
$86.34
Key Features
Dry Time
30 min to 6 hr
Coverage Area
4 to 6 sq ft
Surface Texture
Rough, Smooth
Container Size
16 oz
Resistance Properties
Chemical Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K18212
- Zoro #
- G622806605
- UPC #
- 724504182122
- Country of Origin
- United States
- Dry Time
- 30 min to 6 hr
- Coverage Area
- 4 to 6 sq ft
- Surface Texture
- Rough, Smooth
- Resistance Properties
- Chemical Resistant
- Dry Time to Recoat
- Anytime
- Use Location
- Exterior, Interior
- Maximum Application Temperature
- 75 Degrees F
- Net Weight
- 12 oz
- VOC Content
- 576 g/L
- Opacity
- 100 %
- Compatible Surface Material
- Ceramic, Craft Foam, Glass, Metal, Paper, Plaster, Plastic, Wicker, Wood
- Coating Application
- General Purpose Spray Paint
- Resin Type
- Acrylic
- Standards
- OSHA 29 CFR 1910.1200
- Minimum Application Temperature
- 55 Degrees F
- Item
- Spray Paint
- Color
- Obsidian
- Sub Brand
- Coarse Stone Textured Finish
- Sheen
- Textured
- Container Type
- Aerosol Can
- Base Type
- Solvent
- Finish Texture
- Textured
- Wire Color
- Obsidian
Dimensions
- Container Size
- 16 oz
Description
Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Black, Compatible Surface Material Ceramic, Craft Foam, Glass, Metal, Paper, Plaster, Plastic, Wicker, Wood, Sheen Textured, Finish Texture Textured, Resin Type Acrylic, Color Obsidian, Container Size 16 oz, Coverage Area 4 to 6 sq ft, Base Type Solvent, Dry Time 30 min to 6 hr, Use Location Exterior, Interior, Sub Brand Coarse Stone Textured Finish, Container Type Aerosol Can
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.