Spray Paint, Brown, 16 oz
- Mfr # K18203
- Zoro # G422806430
product price:Â
$
14.39
/ea
Sold in multiples of 6 for
$86.34
Key Features
Surface Texture
Rough, Smooth
Container Type
Aerosol Can
Net Weight
12 oz
Minimum Application Temperature
55 Degrees F
Use Location
Exterior, Interior
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K18203
- Zoro #
- G422806430
- UPC #
- 724504182030
- Country of Origin
- United States
- Surface Texture
- Rough, Smooth
- Container Type
- Aerosol Can
- Net Weight
- 12 oz
- Minimum Application Temperature
- 55 Degrees F
- Use Location
- Exterior, Interior
- Opacity
- 100 %
- Color
- Travertine Tan
- Coating Application
- General Purpose Spray Paint
- Base Type
- Solvent
- Standards
- OSHA 29 CFR 1910.1200
- Item
- Spray Paint
- Sheen
- Textured
- Dry Time
- 30 min to 6 hr
- VOC Content
- 579 g/L
- Coverage Area
- 4 to 6 sq ft
- Compatible Surface Material
- Ceramic, Craft Foam, Glass, Metal, Paper, Plaster, Plastic, Wicker, Wood
- Finish Texture
- Textured
- Resistance Properties
- Chemical Resistant
- Resin Type
- Acrylic
- Dry Time to Recoat
- Anytime
- Maximum Application Temperature
- 75 Degrees F
- Sub Brand
- Coarse Stone Textured Finish
- Wire Color
- Travertine Tan
Dimensions
- Container Size
- 16 oz
Description
Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Brown, Compatible Surface Material Ceramic, Craft Foam, Glass, Metal, Paper, Plaster, Plastic, Wicker, Wood, Sheen Textured, Finish Texture Textured, Resin Type Acrylic, Color Travertine Tan, Container Size 16 oz, Coverage Area 4 to 6 sq ft, Base Type Solvent, Dry Time 30 min to 6 hr, Use Location Exterior, Interior, Sub Brand Coarse Stone Textured Finish, Container Type Aerosol Can
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.