Shop All Induced Draft Blowers
Kunkle
Draftinducer 115V 2Spd
Mfr # A322
Zoro # G3204463
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V
- Replaces 115V
Product Information
- Brand Kunkle
- MFR # A322
- Zoro # G3204463
- Country of Origin United States
- Category Induced Draft Blowers
Details
Description
Draftinducer 115V 2Spd
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Universal Thermostat Guard, Off-White, Metal (13J048)
- WHITE-RODGERS Acid and Water Removal Filter Drier Core (H 48)
- FILTRETE 14 in. W X 24 in. H X 1 in. D Synthetic 1 MERV Flat Panel Filter , 2PK (FPL23-2PK-24)
- HI-TECH DURAVENT Industrial Duct Hose, 12"x25ft. (2001-1200-1025)
- FIELD CONTROLS Di-1 Draft Inducer Gas Or Oil (DI-1)
- FASCO Draft Inducer Blower, 115V, Steel, 7 1/2 in H. (A090)
- FASCO Draft Inducer Blower, 115V, Plastic, 9 7/8 in H. (A140)
- PACKARD Draft Inducer, 115V, Metal, 5 1/32 in H. (82052)
- TJERNLUND PRODUCTS Power Venter, 115V, Aluminized Steel, 8 in H. (GPAKJ)
- FASCO Draft Inducer, 115, Steel, 6 31/64 in H. (A172)
- NORDYNE 621080 Inducer Motor (621080)
- Kunkle Induced Draft Blowers