Shop KUNKLE VALVE
See all product information
Create Account
Safety Relief Valve, 1-1/2 x 2 In, 25 psi
- Mfr # 6010HGV01AKM0025
- Zoro # G0207916
product price:Â
$
731.99
/ea
Free Shipping & Returns
Key Features
Inlet Size
1 1/2"
Outlet Size
2"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
MNPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6010HGV01AKM0025
- Zoro #
- G0207916
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inlet Size
- 1 1/2"
- Outlet Size
- 2"
- Overall Height
- 10-5/8"
- Overall Length
- 5-1/2"
- Outlet Connection Size
- 2 in
- Inlet Connection Size
- 1 1/2 in
- Wire Rope Length
- 5 1/2 in
- Length
- 5 1/2 in
Description
Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 1/2 in, Outlet Size 2 in, Factory Set Pressure 40 psi, Disc Material Brass, Overall Height 10 5/8 in, Application Air/Gas Compressors, Intercoolers and Aftercoolers, Pressure Reducing Stations, Pressure Vessels-Containing Steam, Steam Boilers and Generators, Tanks, Receivers, Sterilizers and Autoclaves, Overall Length 5 1/2 in, Seat Material FKM, Spring Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.