Shop KWIKOOL

Portable Air Conditioner, 16 in W

  • Mfr # KBIX1411-3
  • Zoro # G016051321

product price: 
$
5,669.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Voltage
115V AC
Width
16 in
Includes
4" HEPA Filter, UV Lights, Ionizer
Height
38 in
Standards
CETL, CSA, ETL, UL Listed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KBIX1411-3
Zoro #
G016051321
UPC #
-
Country of Origin
United States
Item
Portable Air Conditioner
Voltage
115V AC
Includes
4" HEPA Filter, UV Lights, Ionizer
Standards
CETL, CSA, ETL, UL Listed
Refrigerant Type
R-454B
Sound Level
52 dBA
Compressor Type
Rotary
Condensate Tank Capacity
5 gal
Cooling Ambient Temperature - Maximum
105 Degrees F
For Location
Indoor
Includes Tank
Condensate Tank Included
Hz
60 Hz
Control Type
Electronic
Supply Air Flow
450 cfm
Drain Type
Condensate Overflow Protection
System Cooling Method
Air-Cooled Dual-Hose
NEMA Plug Configuration - HVAC
5-20P
Cool Air Discharge
Direct Duct
Cooling Ambient Temperature - Minimum
65 Degrees F
Watts
1,550 W
Cooling Capacity - Maximum
13,800 BtuH
Coverage Area - Maximum
550 sq ft
Number of Speeds
1
Coverage Area - Minimum
450 sq ft
Air Filter Type
Fiberglass
Smart Connectivity
No Connectivity
Includes Filtration
Air Filtering
Exhaust Air Flow
700 cfm
Mobility
Wheels
Filter Performance Rating
ULPA
Includes Air Filter
Air Filter Included
Amps
15.8 A
Operation Mode - HVAC
Cooling Only
Remote Control Functions
No Remote Control

Dimensions

Width
16 in
Height
38 in
Max. Supply Hose Length
16 in
Filter Depth
4 in
Air Filter Width
13 1/2 in
Air Filter Height
23 in
Power Cord Length
6 ft

Description

KBIX1411-3/ Portable Air Conditioner and Purifier / 1.1-ton/ 13,800-BTUH/ 115V/ 20AMP/ Stainless Steel/ 16" x43" x 38"/ 189-lbs./ Condensate Pump/ 4 ' HEPA Filter/ UV Lights/ Ionizer/ R-454B


  • Made in the USA
  • HEPA filter, UV lights and ionizer purifies the air as it cools
  • I/O Integral Condenser Dual Ducting that provides isolated and balanced air pressure
  • Easy-touch control pads make changing system settings
  • Stainless Steel cabinet for easy cleaning
  • Heavy duty compressor with automatic restart and short cycle protection.
  • Motors and compressors have overload protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.