Portable Air Conditioners
- Mfr # KIB1811-3
- Zoro # G816051323
product price:Â
$
4,844.99
/ea
Key Features
Voltage
115V
Width
16.3 in
Includes
Condensate Pump
Height
37.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KIB1811-3
- Zoro #
- G816051323
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 16.3 in
- Height
- 37.3 in
Details
- Item
- Portable Air Conditioner
- Voltage
- 115V
- Includes
- Condensate Pump
Description
- Made in the USA
- Smallest air-cooled 1.5 ton commercial system (with built-in plenum) on the market
- I/O Integral Condenser Dual Ducting that provides isolated and balanced air pressure
- Easy-touch control pads make changing system settings
- Fully insulated, heavy duty galvanized steel cabinet with Kwikool’s exclusive E-Z CleanTM scratch-resistant attractive two-tone HammerCoat
- Heavy duty compressor with automatic restart and short cycle protection.
- Motors and compressors have overload protection
- Automatic freeze protection using hot gas bypass and fan cycling
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.