Zoro Homepage

Face Mill, MFPN 452500R6T, MFPN 2.5000"

  • Mfr # MFPN452500R6T

  • Zoro # G3832335


product price: $791.99
/ea
Free Shipping & Returns

Key Features

Depth of Cut
0.2362 in
Overall Length
1.5748 in
Cutting Direction
Right Hand
Insert Size
1205
Features
Double-Sided 10-Edge Inserts, Extra Fine Pitch, Reduced Chattering with Low Cutting Forces Due to Curved Cutting Edge Design, Suppresses Fracturing with Dual Angle Edge Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFPN452500R6T
Zoro #
G3832335
UPC #
-
Country of Origin
United States

Dimensions

Depth of Cut
0.2362 in
Overall Length
1.5748 in
Insert Size
1205
Arbor Dia.
3/4 in
Hub Outside Dia.
1.8898 in
Max. Cutting Dia.
2.8150 in
Min. Cutting Dia.
2 1/2 in

Details

Item
Indexable Face Mill
Cutting Direction
Right Hand
Features
Double-Sided 10-Edge Inserts, Extra Fine Pitch, Reduced Chattering with Low Cutting Forces Due to Curved Cutting Edge Design, Suppresses Fracturing with Dual Angle Edge Design
Cutting Application
Chamfering, Face Milling
ANSI Code
MFPN452500R6T
Number of Inserts
6
Insert Holding Type
Screw
Side Cutting Edge Angle
45 Degrees
Coolant Fed
Non-Coolant Through
ISO Number
MFPN452500R-6T
Rake
-10 Degrees Radial, 10 Degrees Axial
Insert Style
PNEU; PNMU

Description

Indexable Face Mill, Max. Cutting Dia. 2.8150 in, Arbor Dia. 3/4 in, Depth of Cut 0.2362 in, ANSI Code MFPN452500R6T, Coolant Fed Non-Coolant Through, Cutting Application Chamfering, Face Milling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.