Shop KYORENE PRO

Cut Resistant Glove, PK12

  • Mfr # 21-890-S

  • Zoro # G624159242


product price:  $263.99
/pk 12, $22.00/ea
Free Shipping & Returns

Key Features

Series
Kyorene(R) Pro
ANSI/ISEA Cut Level
A9
Glove Features
Cut Protection
Standards
ANSI/ISEA 105
Thickness
21 ga
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21-890-S
Zoro #
G624159242
UPC #
810090046358
Country of Origin
China

Dimensions

Size- Alpha
S
Thickness
21 ga
Glove Length
9.75 in

Details

Series
Kyorene(R) Pro
ANSI/ISEA Cut Level
A9
Glove Features
Cut Protection
Item
Cut Resistant Glove
Standards
ANSI/ISEA 105
Palm Type
Coated
Glove Coating Material
MicroFoam Nitrile
ANSI/ISEA Abrasion Level
6
Includes Reinforced Thumb Crotch
Yes
Glove Coating Finish
Soft
Glove Lining Material
Graphene
EN 388 Rating
4X42F
Glove Construction
Continuous Knit
Base Coating Material
Microfoam Nitrile
Knit Material
Graphene
Cuff Style
Knit Wrist
Double-Dipped
No
Knit Material Color
Gray

Description

Cut Resistant Glove, ANSI/ISEA Cut Level A9, Glove Style Seamless Knit, Knit Material Graphene, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Antimicrobial Protection, Cut-Resistant, Puncture-Resistant, Tear-Resistant, Ultraviolet Light-Resistant, EN 388 Rating 4X42F, Standards ANSI/ISEA 105, Base Coating Material Microfoam Nitrile, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.