Micro Tip 100-1000ul Sterile, Grad, PK960 (Formerly Lab Safety Supply)
Mfr # 21R711
Zoro # G4683271
product price:Â $72.99
/pk 960, $0.08/eaKey Features
Type
Micro Tip
Material of Construction
polypropylene
Packaging
Autoclavable Polypropylene Box
For Use With
All Major Brand Pipettes
Capacity
1000uL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
21R711
Zoro #
G4683271
UPC #
190735554906
Country of Origin
India
Dimensions
Height
2.84 in
Diameter
0.356 in
Overall Height
2 13/16 in
Overall Diameter
3/8 in
Details
Item
Pipettor Tip
Type
Micro Tip
Material of Construction
polypropylene
Packaging
Autoclavable Polypropylene Box
For Use With
All Major Brand Pipettes
Capacity
1000uL
Color
Clear
Material
Polypropylene
Special Features
Sterile
Includes Filter
No Filter
Sterility
Sterile
Capacity - Maximum
1,000 ul
Capacity - Minimum
1 ul
Compatible Product Type
All Major Brand Pipettes
Configuration
Preconfigured Rack
For Pipette Type
Universal
Description
Formerly Lab Safety Supply.
Micro Tip 100-1000uL Sterile,Grad,PK960
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.