Shop LABELMASTER
See all product information
Create Account
Battery Recycling Kit, 4G/X7.0/S
- Mfr # OBEXMCNG-10MP-UTC
- Zoro # G223522584
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
UN Approval No.
4G/X7.0/S
Weight Capacity
15.43 lb
For Battery Type
Lithium Battery
Maximum Battery Size - WxH
3.063 in x 3 in
Includes
(10) Mobile Phone Tray, Heat Shield, Lithium Battery Handling Marking, Tape, UN Marked Box
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OBEXMCNG-10MP-UTC
- Zoro #
- G223522584
- UPC #
- 887277998847
- Country of Origin
- United States
- Item
- Battery Recycling Kit
- UN Approval No.
- 4G/X7.0/S
- Weight Capacity
- 15.43 lb
- For Battery Type
- Lithium Battery
- Includes
- (10) Mobile Phone Tray, Heat Shield, Lithium Battery Handling Marking, Tape, UN Marked Box
- Prepaid Disposal Included
- Prepaid Disposal Not Included
- Volume Capacity
- Weight Dependent
- Board Test
- 200#
- Holds Container Capacity
- 15 43/100 lb
- Wall Type
- Single Wall
- UN Rating Solid
- 4G/X7.0/S
Dimensions
- Maximum Battery Size - WxH
- 3.063 in x 3 in
- Overall Width
- 14 1/2 in
- Maximum Battery Size - L
- 6.25 in
- Depth
- 4 1/8 in
- Length
- 21 1/2 in
- Outside Length
- 21 1/2 in
- Outside Width
- 14 1/2 in
- Inside Length
- 6 1/4 in
- Inside Width
- 3 1/16 in
- Outside Height
- 4 1/8 in
- Inside Height
- 3 in
Description
Battery Recycling Kit, Wall Type Single Wall, Inside Length 6 1/4 in, Inside Width 3 1/16 in, Inside Height 3 in, UN Rating Solid 4G/X7.0/S, Board Test 200#, Outside Length 21 1/2 in, Outside Width 14 1/2 in, Outside Height 4 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.