Shop LABELMASTER
See all product information
Create Account
Battery Recycling Kit, 4G/X5.0/S
- Mfr # OBEXMCTP-1LT-UTC
- Zoro # G723523272
product price:Â
$
48.15
/ea
Key Features
Includes
Bubble Wrap Bag, Inner Corrugated Sleeve with Attached Thermal Panel, Lithium Battery Handling Marking, Tape, UN Marked Box
Maximum Battery Size - L
16.125 in
Maximum Battery Size - WxH
12 in x 1 in
Weight Capacity
11.02 lb
Prepaid Disposal Included
Prepaid Disposal Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OBEXMCTP-1LT-UTC
- Zoro #
- G723523272
- UPC #
- 887277998854
- Country of Origin
- United States
- Includes
- Bubble Wrap Bag, Inner Corrugated Sleeve with Attached Thermal Panel, Lithium Battery Handling Marking, Tape, UN Marked Box
- Weight Capacity
- 11.02 lb
- Item
- Battery Recycling Kit
- Prepaid Disposal Included
- Prepaid Disposal Not Included
- UN Approval No.
- 4G/X5.0/S
- Volume Capacity
- Weight Dependent
- For Battery Type
- Lithium Battery
- UN Rating Solid
- 4G/X5.0/S
- Wall Type
- Single Wall
- Holds Container Capacity
- 11 1/50 lb
- Board Test
- 200#
Dimensions
- Maximum Battery Size - L
- 16.125 in
- Maximum Battery Size - WxH
- 12 in x 1 in
- Overall Width
- 12 7/8 in
- Depth
- 2 1/2 in
- Length
- 18 1/2 in
- Inside Length
- 16 1/8 in
- Outside Width
- 12 7/8 in
- Inside Height
- 1 in
- Inside Width
- 12 in
- Outside Length
- 18 1/2 in
- Outside Height
- 2 1/2 in
Description
Battery Recycling Kit, Wall Type Single Wall, Inside Length 16 1/8 in, Inside Width 12 in, Inside Height 1 in, UN Rating Solid 4G/X5.0/S, Board Test 200#, Outside Length 18 1/2 in, Outside Width 12 7/8 in, Outside Height 2 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.