Shop LABELMASTER
See all product information
Create Account
Special Permit Recycling Kit, 8 3/8 in W
- Mfr # UNIPCAPSULOCSP-32-R2
- Zoro # G323523573
product price:Â
$
37.75
/ea
Key Features
Volume Capacity
1 L
Top Dia.
5 1/2 in
Depth
12 1/2 in
Compatible Product Type
Non Recyclable Chemicals
Bottom Dia.
12 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UNIPCAPSULOCSP-32-R2
- Zoro #
- G323523573
- UPC #
- 887277997710
- Country of Origin
- United States
- Volume Capacity
- 1 L
- Item
- Special Permit Recycling Kit
- Compatible Product Type
- Non Recyclable Chemicals
- Standards
- DOT-SP 21488
- Series
- CapSuLoc(TM)
- Weight Capacity
- 11.82 oz
- Includes
- (2) Die-Cut Scored Top and Bottom Inserts, Absorbent Pouch, CapSuLoc HDPE Container with closure
- UN Approval No.
- 4G/X2.6/S; 4GV/X2.9/S
- Holds Container Style
- Bottle
- UN Rating Solid
- 4G/X2.6/S; 4GV/X2.9/S
- Holds Container Capacity
- 32 oz
Dimensions
- Top Dia.
- 5 1/2 in
- Depth
- 12 1/2 in
- Bottom Dia.
- 12 3/4 in
- Overall Width
- 8 3/8 in
- Overall Length
- 8 1/2 in
- Outside Width
- 8 3/8 in
- Outside Height
- 12 1/2 in
- Outside Length
- 8 1/2 in
Description
Special Permit Recycling Kit, UN Rating Solid 4G/X2.6/S; 4GV/X2.9/S, Holds Container Style Bottle, Outside Length 8 1/2 in, Outside Width 8 3/8 in, Outside Height 12 1/2 in, Standards DOT-SP 21488
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.