Shop LABELMASTER
See all product information
Create Account
Battery Recycling Kit, 4G/X1.0/S
- Mfr # OBEXMCTP-1MP1BT-UTC
- Zoro # G923525274
product price:Â
$
28.99
/ea
Key Features
Includes
Bubble Wrap Bag, Inner Corrugated Sleeve with Attached Thermal Panel, Lithium Battery Handling Marking, Tape, UN Marked Box
UN Approval No.
4G/X1.0/S
For Battery Type
Lithium Battery
Maximum Battery Size - WxH
4.625 in x 1.25 in
Maximum Battery Size - L
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OBEXMCTP-1MP1BT-UTC
- Zoro #
- G923525274
- UPC #
- 887277998861
- Country of Origin
- United States
- Includes
- Bubble Wrap Bag, Inner Corrugated Sleeve with Attached Thermal Panel, Lithium Battery Handling Marking, Tape, UN Marked Box
- UN Approval No.
- 4G/X1.0/S
- For Battery Type
- Lithium Battery
- Prepaid Disposal Included
- Prepaid Disposal Not Included
- Item
- Battery Recycling Kit
- Weight Capacity
- 2.2 lb
- Volume Capacity
- Weight Dependent
- UN Rating Solid
- 4G/X1.0/S
- Wall Type
- Single Wall
- Board Test
- 200#
- Holds Container Capacity
- 2 1/5 lb
Dimensions
- Maximum Battery Size - WxH
- 4.625 in x 1.25 in
- Maximum Battery Size - L
- 8 in
- Depth
- 2 7/8 in
- Overall Width
- 7 1/8 in
- Length
- 9 7/8 in
- Inside Width
- 4 5/8 in
- Outside Width
- 7 1/8 in
- Inside Length
- 8 in
- Inside Height
- 1 1/4 in
- Outside Height
- 2 7/8 in
- Outside Length
- 9 7/8 in
Description
Battery Recycling Kit, Wall Type Single Wall, Inside Length 8 in, Inside Width 4 5/8 in, Inside Height 1 1/4 in, UN Rating Solid 4G/X1.0/S, Board Test 200#, Outside Length 9 7/8 in, Outside Width 7 1/8 in, Outside Height 2 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.