Shop LABELMASTER
See all product information
Create Account
Drum
- Mfr # KP704282937RG
- Zoro # G823946049
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Includes Lid
Lid Included
Volume Capacity
42 gal
Color
Gray, Green
Standards
FDA Approved CFR 21 177.1520, FSSC 22000: Version 4.1, NEN-EN-ISO 14001: 2015, NEN-EN-ISO 15378:2017, NEN-EN-ISO 9001: 2015
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KP704282937RG
- Zoro #
- G823946049
- UPC #
- -
- Country of Origin
- Netherlands
Dimensions
- Overall Height
- 16 1/2 in
- Overall Diameter
- 16 1/8 in
Details
- Item
- Drum
- Includes Lid
- Lid Included
- Volume Capacity
- 42 gal
- Color
- Gray, Green
- Standards
- FDA Approved CFR 21 177.1520, FSSC 22000: Version 4.1, NEN-EN-ISO 14001: 2015, NEN-EN-ISO 15378:2017, NEN-EN-ISO 9001: 2015
- Shape
- Round
Description
Drum, Bucket/Pail Material Plastic, Color Gray, Green, Includes Lid Lid Included, Overall Diameter 16 1/8 in, Overall Height 16 1/2 in, Shape Round, Standards FDA Approved CFR 21 177.1520, FSSC 22000: Version 4.1, NEN-EN-ISO 14001: 2015, NEN-EN-ISO 15378:2017, NEN-EN-ISO 9001: 2015, Volume Capacity 42 gal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.