Shop LABELMASTER
See all product information
Create Account
Drum
- Mfr # KP701558046W
- Zoro # G223947004
product price:Â
$
52.35
/ea
Key Features
Volume Capacity
4 gal
Standards
FDA Approved CFR 21 177.1520, FSSC 22000: Version 4.1, NEN-EN-ISO 14001: 2015, NEN-EN-ISO 15378:2017, NEN-EN-ISO 9001: 2015
Overall Diameter
8 in
Stackable
Stacking Capable
Overall Height
12 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KP701558046W
- Zoro #
- G223947004
- UPC #
- 887277998311
- Country of Origin
- Netherlands
Dimensions
- Overall Diameter
- 8 in
- Overall Height
- 12 7/8 in
Details
- Item
- Drum
- Volume Capacity
- 4 gal
- Standards
- FDA Approved CFR 21 177.1520, FSSC 22000: Version 4.1, NEN-EN-ISO 14001: 2015, NEN-EN-ISO 15378:2017, NEN-EN-ISO 9001: 2015
- Stackable
- Stacking Capable
- Color
- Red, White
- Head/Closure Type
- Screw Top
- Includes Lid
- Lid Included
- Shape
- Round
Description
Drum, Bucket/Pail Material Plastic, Color Red, White, Head/Closure Type Screw Top, Includes Lid Lid Included, Overall Diameter 8 in, Overall Height 12 7/8 in, Shape Round, Standards FDA Approved CFR 21 177.1520, FSSC 22000: Version 4.1, NEN-EN-ISO 14001: 2015, NEN-EN-ISO 15378:2017, NEN-EN-ISO 9001: 2015, Volume Capacity 4 gal, Stackable Stacking Capable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.