Foam Cooler

  • Mfr # CC-EVG-867B

  • Zoro # G523524929


product price:  $9.45
/ea

Key Features

Inside Length
8 in
Insert Wall Thickness
1.5 in
Insert Material
EPS Foam
Outside Height
10 5/8 in
Inside Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CC-EVG-867B
Zoro #
G523524929
UPC #
887277000434
Country of Origin
United States

Dimensions

Inside Length
8 in
Insert Wall Thickness
1.5 in
Outside Height
10 5/8 in
Inside Width
6 in
Inside Height
7 in
Outside Width
9 in
Outside Length
11 in

Details

Insert Material
EPS Foam
Item
Insulated Shipping Container
Standards
ASTM D5511
Shipping Box Material
Corrugated Cardboard
Color
White
Board Test
32 ECT

Description

Insulated Shipping Container, Shipping Box Material Corrugated Cardboard, Insert Material EPS Foam, Inside Length 8 in, Inside Width 6 in, Inside Height 7 in, Insert Wall Thickness 1.5 in, Board Test 32 ECT, Outside Length 11 in, Outside Width 9 in, Outside Height 10 5/8 in, Standards ASTM D5511, Color White

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.