Foam Cooler

  • Mfr # 15007

  • Zoro # G623524041


product price:  $8.39
/ea

Key Features

Insert Wall Thickness
1.5 in
Inside Length
6 in
Insert Material
EPS Foam
Standards
ASTM D5511
Inside Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
15007
Zoro #
G623524041
UPC #
887277998472
Country of Origin
United States

Dimensions

Insert Wall Thickness
1.5 in
Inside Length
6 in
Inside Width
4 in
Outside Height
8 in
Inside Height
5 in

Details

Item
Foam Cooler
Insert Material
EPS Foam
Standards
ASTM D5511

Description

Foam Cooler, Insert Material EPS Foam, Inside Length 6 in, Inside Width 4 in, Inside Height 5 in, Insert Wall Thickness 1.5 in, Outside Height 8 in, Standards ASTM D5511

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.