Lasco K175171 4 in. DWV PVC Hub Cap
Mfr # K175171
Zoro # G703897652
Product Information
- Brand Lasco
- MFR # K175171
- Zoro # G703897652
- UPC # 39923361134
- Country of Origin China
- Category PVC Pipe Fittings
Description
The PVC DWV cap features a hub connection to fit over the end of a pipe to create a seal. Please refer to NIBCO technical data sheets and catalogs for engineering and installation information. Polyvinyl chloride (PVC) is the most frequently specified of all thermoplastic materials because of its light weight, durability, and cost-effectiveness. PVC DWV is easy to install and is joined by solvent cementing or threading. PVC fittings exhibit high corrosion and chemical resistance and will not rust, scale, pit or corrode. Because of its longstanding reputation for innovation and precision in design and manufacturing, NIBCO is the preferred brand in the industry.
Specifications- Size: 4 in.
- Material: PVC
- Weight: 0.731 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Adapter (80125)
- AMERICAN STANDARD Deepsoak Jet Whirlpool Tub, Evol, White (2771VC.020)
- MOEN 90 Degree MCore 3-Series w/Integrated Transfer Valve Trim BNickel (UTS9011BN)
- ZORO SELECT Tubing, Silicone, 1" I.D., 1-1/4" O.D. (ZUSA-HT-2486)
- LASCO 1.5 in. Insert x Mpt Male Adapter (PV1436015)
- LASCO Tee Pvc Slipxslip 1-1/2 (401015BC)
- ZORO SELECT PVC Female Adapter, Socket x FNPT, 1 in Pipe Size (435010)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 2 in Pipe Size (817-020)
- PLASTIC TRENDS CAP PVC S&D 6"" SOLV WELD (P1606)
- ZORO SELECT PVC Reducing Elbow, Socket x Socket, 3/4 in x 1/2 in Pipe Size (406101)
- APOLLO BY TMG 1 in. x 1 in. PVC Compression x Male Repair Adapter (PVCCOMPMA1)
- Lasco PVC Pipe Fittings