Turnbuckle Hook-Eye Zinc Plated 5/16 in x 2 5/8 in
- Mfr # ZAGTHEZ-516258-01
- Zoro # G224479337
product price:Â
$
5.75
/ea
Sold in multiples of 2 for
$11.50
Key Features
Material
Steel
Thread Dia. (In.)
5/16 in
Take Up (In.)
2-5/8 in
Type
Hook and Eye
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZAGTHEZ-516258-01
- Zoro #
- G224479337
- UPC #
- -
- Country of Origin
- China
- Material
- Steel
- Take Up (In.)
- 2-5/8 in
- Item
- Turnbuckles Hook-Eye
- Type
- Hook and Eye
Dimensions
- Thread Dia. (In.)
- 5/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.