Shop LAUREOLA INDUSTRIES
See all product information
Create Account
Turnbuckle Hook-Hook Galvanized 5/16 in x 4 1/2 in Jam Nut
- Mfr # ZAGTHHG-516412-01
- Zoro # G924479330
product price:Â
$
13.95
/ea
Key Features
Material
Steel
Take Up (In.)
4-1/2 in
Type
Hook and Hook
Thread Dia. (In.)
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZAGTHHG-516412-01
- Zoro #
- G924479330
- UPC #
- -
- Country of Origin
- China
- Item
- Turnbuckles Hook-Hook
- Material
- Steel
- Take Up (In.)
- 4-1/2 in
- Type
- Hook and Hook
Dimensions
- Thread Dia. (In.)
- 5/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.